Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 144 Size 1 Cutting Tip

  • Mfr # 144-1

  • Zoro # G9684394


product price: $20.45
/ea

Key Features

Series
144
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144-1
Zoro #
G9684394
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
3/8 in
Maximum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
144
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Hand Cutting, Machine Cutting
Oxygen Pressure
30 psi
Tip Type
GPP
Fuel Pressure
3 psi
Acetylene Flow
20 cfh
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Oxygen Flow
84 cfh
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Type
1 Piece
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Tip Series
144
For Torch Type
Handheld, Machine
Minimum Cutting Speed
21 in/min
Oxygen Flow Rate
84 scfh
Tip Design
One Piece
Compatible Fuel Type
Acetylene
Fuel Flow Rate
3 to 20 scfh
Maximum Cutting Speed
18 in/min
Pressure Rating (Oxygen)
30 psig
Pressure Rating (Fuel)
3 psi
Compatible Manufacturer
Airco

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 144, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/8 in, Compatible Manufacturer Airco, Application Hand Cutting, Machine Cutting, Flame Type Medium Preheat, Fuel Flow Rate 3 to 20 scfh, Maximum Cutting Speed 18 in/min, Minimum Cutting Speed 21 in/min, Oxygen Flow Rate 84 scfh, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 30 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.