Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 144 Size 4 Cutting Tip

  • Mfr # 144-4

  • Zoro # G9684367


product price: $18.25
/ea

Key Features

Series
144
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Size
4
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144-4
Zoro #
G9684367
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
2 1/2 in
Maximum Cutting Thickness
2 1/2 in

Details

Item
Cutting Tip
Series
144
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Hand Cutting, Machine Cutting
Oxygen Pressure
50 psi
Tip Type
GPP
Fuel Pressure
3 psi
MAPP Gas Soft Solder
no
Acetylene Flow
25 cfh
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Oxygen Flow
263 cfh
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Type
1 Piece
Silver Solder Tube
no
Propane Gas Soft Solder
no
Tip Series
144
Tip Design
One Piece
Oxygen Flow Rate
263 scfh
Compatible Fuel Type
Acetylene
For Torch Type
Handheld, Machine
Maximum Cutting Speed
8 in/min
Fuel Flow Rate
3 to 25 scfh
Compatible Manufacturer
Airco
Pressure Rating (Oxygen)
50 psig
Pressure Rating (Fuel)
3 psi
Minimum Cutting Speed
11 in/min

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 144, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Airco, Application Hand Cutting, Machine Cutting, Flame Type Medium Preheat, Fuel Flow Rate 3 to 25 scfh, Maximum Cutting Speed 8 in/min, Minimum Cutting Speed 11 in/min, Oxygen Flow Rate 263 scfh, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 50 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.