Airco Series 164 Size 00 Cutting Tip
Mfr # 164-00
Zoro # G9684324
product price: $17.59
/eaKey Features
Series
164
For Use With
Airco(R) Products
Flame Type
Very Heavy Preheat
Size
00
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164-00
Zoro #
G9684324
UPC #
-
Country of Origin
United States
Dimensions
Size
00
Tip Size
00
Steel Thickness
1/8 in
Maximum Cutting Thickness
1/8 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 164, Tip Size 00, Tip Design One Piece, Maximum Cutting Thickness 1/8 in, Compatible Cutting Torch Series 30, 50, 54, 56, 64, Compatible Cutting Attachment CA330, CA370, CA730, CA98, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.