Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 164 Size 1 Cutting Tip

  • Mfr # 164-1

  • Zoro # G9684315


product price: $19.45
/ea

Key Features

Series
164
For Use With
Airco(R) Products
Flame Type
Very Heavy Preheat
Size
1
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-1
Zoro #
G9684315
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1/2 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
164
For Use With
Airco(R) Products
Flame Type
Very Heavy Preheat
Gas Service
Acetylene
Application
General Purpose, Hand Cutting, Machine Cutting
Oxygen Pressure
40 psi
Tip Type
GPP
Fuel Pressure
3 psi
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Acetylene Flow
25 cfh
Oxygen Flow
105 cfh
Type
1 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Tip Series
164
Pressure Rating (Oxygen)
40 psig (Preheat)
Compatible Torch Manufacturer Part Number
30S-18, 30S-21, 30S-36, 30S-48, 30SA-18, 30SA-21, 30SA-36, 30SA-48, 30SB-18, 30SB-21, 30SB-36, 30SB-48, 50-21, 50-36, 50-48, 50A-21, 50A-36, 50A-48, 50B-21, 50B-36, 50B-48, 54-21, 54-36, 54A-21, 54A-36, 54B-21, 54B-36, 56A-21, 64, 64-6, 64-6R, 64-6TR, 64-R, 64-T, 64-TL, 64-TR, 64-TRL
Oxygen Flow Rate
105 scfh (Preheat)
Pressure Rating (Fuel)
3 psig
Compatible Cutting Attachment
CA330, CA370, CA730, CA98
Compatible Cutting Torch Series
30, 50, 54, 56, 64
Tip Design
One Piece
For Torch Type
Handheld, Machine
Compatible Manufacturer
Airco
Minimum Cutting Speed
24 in/min
Maximum Cutting Speed
28 in/min
Fuel Flow Rate
25 scfh
Compatible Fuel Type
Acetylene

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 164, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series 30, 50, 54, 56, 64, Compatible Cutting Attachment CA330, CA370, CA730, CA98, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.