Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 183P Size 6 Cutting Tip

  • Mfr # 183P-6

  • Zoro # G7886164


product price: $73.79
/ea

Key Features

Series
183P
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Size
6
Gas Service
Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183P-6
Zoro #
G7886164
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Tip Size
6
Steel Thickness
7 in
Maximum Cutting Thickness
7 in

Details

Item
Cutting Tip
Series
183P
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Gas Service
Propane
Oxygen Pressure
65 psi
Tip Type
GTB
Fuel Pressure
10 psi
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Acetylene Pressure
3 psi
Type
1 Piece
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Tip Series
183P
Compatible Manufacturer
Airco
Pressure Rating (Fuel)
10 psi
Compatible Fuel Type
Propane
Pressure Rating (Oxygen)
65 psi
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type Propane, Tip Series 183P, Tip Size 6, Tip Design One Piece, Maximum Cutting Thickness 7 in, Compatible Manufacturer Airco, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 65 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.