Airco Series 195 Size 2 Cutting Tip
Mfr # 195-2
Zoro # G7918321
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Series
195
For Use With
Airco(R) Products
Flame Type
Medium Preheat 45 Degrees Bend
Size
2
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195-2
Zoro #
G7918321
UPC #
769255620929
Country of Origin
United States
Dimensions
Size
2
Tip Size
2
Steel Thickness
1/2 in
Maximum Cutting Thickness
1/2 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 195, Tip Size 2, Tip Design One Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Airco, Application 45 Degree Machine Cutting, Bevel Hand Cutting Rivet Heads/ Bulkheads, Hand Cutting, Macine Cutting, Flame Type Medium Preheat 45 Degrees Bend, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.