Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 195 Size 5 Cutting Tip

  • Mfr # 195-5

  • Zoro # G7911531


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Series
195
For Use With
Airco(R) Products
Flame Type
Medium Preheat 45 Degrees Bend
Size
5
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-5
Zoro #
G7911531
UPC #
769255620950
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
2 in
Maximum Cutting Thickness
2 in

Details

Item
Cutting Tip
Series
195
For Use With
Airco(R) Products
Flame Type
Medium Preheat 45 Degrees Bend
Gas Service
Acetylene
Application
45 Degree Machine Cutting, Bevel Hand Cutting Rivet Heads/ Bulkheads, Hand Cutting, Macine Cutting
Oxygen Pressure
60 psi
Tip Type
GPP
Fuel Pressure
3 psi
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Type
1 Piece
MAPP Gas Silver Solder
No
Tip Series
195
Pressure Rating (Oxygen)
60 psi
Tip Design
One Piece
For Torch Type
Handheld, Machine
Compatible Manufacturer
Airco
Compatible Fuel Type
Acetylene
Pressure Rating (Fuel)
3 psi

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 195, Tip Size 5, Tip Design One Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Airco, Application 45 Degree Machine Cutting, Bevel Hand Cutting Rivet Heads/ Bulkheads, Hand Cutting, Macine Cutting, Flame Type Medium Preheat 45 Degrees Bend, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.