Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 209F Size 10 Cutting Tip

  • Mfr # 209F-10

  • Zoro # G8026654


product price: $20.85
/ea

Key Features

Series
209F
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
10
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209F-10
Zoro #
G8026654
UPC #
-
Country of Origin
United States

Dimensions

Size
10
Tip Size
10
Steel Thickness
1/8 in
Maximum Cutting Thickness
1/8 in

Details

Item
Cutting Tip
Series
209F
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
85 psi
Tip Type
GPP
Fuel Pressure
3 psi
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Type
2 Piece
Silver Solder Tube
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Tip Series
209F
Pressure Rating (Oxygen)
85 psi
Tip Design
Two Piece
Compatible Manufacturer
Airco
Pressure Rating (Fuel)
3 psi
Compatible Fuel Type
Propylene

Description

Cutting Tip, Compatible Fuel Type Propylene, Tip Series 209F, Tip Size 10, Tip Design Two Piece, Maximum Cutting Thickness 1/8 in, Compatible Manufacturer Airco, Application General Purpose, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 85 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.