Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 229 Size 1 Cutting Tip

  • Mfr # 229-1

  • Zoro # G8129256


product price: $22.89
/ea

Key Features

Series
229
For Use With
Airco(R) Products
Flame Type
Light Preheat
Size
1
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-1
Zoro #
G8129256
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1/2 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
229
For Use With
Airco(R) Products
Flame Type
Light Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose, Hand Cutting, Machine Cutting
Oxygen Pressure
40 psi
Tip Type
GPP
Fuel Pressure
5 psi
Type
2 Piece
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Tip Series
229
Pressure Rating (Fuel)
5 psi
Tip Design
Two Piece
Pressure Rating (Oxygen)
40 psi
Compatible Fuel Type
Natural Gas, Propane
For Torch Type
Handheld, Machine
Compatible Manufacturer
Airco

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 229, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Light Preheat, Pressure Rating (Fuel) 5 psi, Pressure Rating (Oxygen) 40 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.