Airco Series 229 Size 2 Cutting Tip
Mfr # 229-2
Zoro # G8350282
product price: $23.99
/eaKey Features
Series
229
For Use With
Airco(R) Products
Flame Type
Light Preheat
Size
2
Gas Service
Liquid Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-2
Zoro #
G8350282
UPC #
-
Country of Origin
United States
Dimensions
Size
2
Tip Size
2
Steel Thickness
1 in
Maximum Cutting Thickness
1 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 229, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Light Preheat, Pressure Rating (Fuel) 5 psi, Pressure Rating (Oxygen) 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.