Airco Series 229 Size 3 Cutting Tip
Mfr # 229-3
Zoro # G8235437
product price: $21.75
/eaKey Features
Series
229
For Use With
Airco(R) Products
Flame Type
Light Preheat
Size
3
Gas Service
Liquid Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-3
Zoro #
G8235437
UPC #
-
Country of Origin
United States
Dimensions
Size
3
Tip Size
3
Steel Thickness
2 in
Maximum Cutting Thickness
2 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 229, Tip Size 3, Tip Design Two Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Light Preheat, Pressure Rating (Fuel) 5 psi, Pressure Rating (Oxygen) 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.