Airco Series 263 Size 6 Cutting Tip
Mfr # 263-6
Zoro # G8032945
product price: $21.75
/eaKey Features
Series
263
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Size
6
Gas Service
Liquid Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263-6
Zoro #
G8032945
UPC #
-
Country of Origin
United States
Dimensions
Size
6
Tip Size
6
Steel Thickness
7 in
Maximum Cutting Thickness
6 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 263, Tip Size 6, Tip Design Two Piece, Maximum Cutting Thickness 6 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Medium Preheat, Maximum Cutting Speed 6 in/min, Minimum Cutting Speed 9 in/min, Pressure Rating (Fuel) 9 to 15 psig (Preheat), Pressure Rating (Oxygen) 60 to 90 psig (Preheat)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.