Airco Series 287 Size 8 Tip
Mfr # 287-8
Zoro # G8236602
product price: $84.19
/ea
Free Shipping & Returns
Key Features
For Use With
Airco(R) Products
Application
Cutting, Gouging
Series
287-8
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287-8
Zoro #
G8236602
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
8
Details
Item
Tip
For Use With
Airco(R) Products
Application
Cutting, Gouging
Series
287-8
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Tip Type
GPP
Compatible Fuel Type
Natural Gas, Propane
Tip Series
287
Material
Tellurium Copper
Compatible Manufacturer
Airco
Description
Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 287, Tip Size 8, Compatible Manufacturer Airco, Application Cutting, Gouging, Flame Type Heavy Preheat, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.