Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 345 Size 2 Cutting Tip

  • Mfr # 345-2

  • Zoro # G8352793


product price: $25.19
/ea

Key Features

Series
345
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Size
2
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345-2
Zoro #
G8352793
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 in
Maximum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
345
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Gas Service
MAPP
Application
High Speed General Purpose, Machine Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
6 to 10 psi
Type
2 Piece
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Soft Solder
no
Tip Series
345
Compatible Manufacturer
Airco
For Torch Type
Machine
Compatible Fuel Type
MAPP
Tip Design
Two Piece
Pressure Rating (Fuel)
6 to 10 psi
Pressure Rating (Oxygen)
80 to 100 psi

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series 345, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 in, Compatible Manufacturer Airco, Application High Speed General Purpose, Machine Cutting, Flame Type Heavy Preheat, Pressure Rating (Fuel) 6 to 10 psi, Pressure Rating (Oxygen) 80 to 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.