Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series 45 Size 1 Cutting Tip

  • Mfr # 45-1

  • Zoro # G8040331


product price: $33.39
/ea

Key Features

Series
45
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-1
Zoro #
G8040331
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1 in
Maximum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
45
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Machine Cutting With Divergent Bore
Oxygen Pressure
110 psi
Tip Type
GPP
Fuel Pressure
3 psi
MAPP Gas Silver Braze
no
Type
1 Piece
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
Oxygen Flow
130 cfh
Tip Series
45
Pressure Rating (Fuel)
3 psi
Compatible Manufacturer
Airco
Pressure Rating (Oxygen)
110 psi
Compatible Fuel Type
Acetylene
Oxygen Flow Rate
130 cfh
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 45, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 1 in, Compatible Manufacturer Airco, Application Machine Cutting With Divergent Bore, Flame Type Medium Preheat, Oxygen Flow Rate 130 cfh, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 110 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.