Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series A-FH Size 44 Cutting Tip

  • Mfr # A-FH-44

  • Zoro # G8069345


product price: $22.65
/ea

Key Features

Series
A-FH
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Size
44
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FH-44
Zoro #
G8069345
UPC #
-
Country of Origin
United States

Dimensions

Size
44
Tip Size
44
Steel Thickness
6 in to 10 in
Minimum Cutting Thickness
6 in
Maximum Cutting Thickness
10 in

Details

Item
Cutting Tip
Series
A-FH
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose, Hand Cutting, Machine Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
9 to 15 psi
Silver Solder Tube
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Type
2 Piece
Tip Series
A-FH
Pressure Rating (Oxygen)
80 to 100 psi
Compatible Manufacturer
Airco
For Torch Type
Machine
Tip Design
Two Piece
Compatible Fuel Type
MAPP
Pressure Rating (Fuel)
9 to 15 psi

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series A-FH, Tip Size 44, Tip Design Two Piece, Minimum Cutting Thickness 6 in, Maximum Cutting Thickness 10 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Heavy Preheat, Pressure Rating (Fuel) 9 to 15 psi, Pressure Rating (Oxygen) 80 to 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.