Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series A-FS Size 0 Cutting Tip

  • Mfr # A-FS-60

  • Zoro # G8245063


product price: $19.39
/ea

Key Features

Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
60
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FS-60
Zoro #
G8245063
UPC #
-
Country of Origin
United States

Dimensions

Size
60
Tip Size
0
Steel Thickness
3/4 in
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose, Hand and Machine Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
MAPP Gas Soft Solder
no
Type
2 Piece
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
Tip Series
A-FS
Tip Design
Two Piece
Oxygen Flow Rate
110 to 130 scfh (Cutting)
Minimum Cutting Speed
22 in/min
For Torch Type
Handheld, Machine
Pressure Rating (Fuel)
3 to 5 psig
Pressure Rating (Oxygen)
75 to 80 psig (Cutting)
Compatible Fuel Type
MAPP
Maximum Cutting Speed
19 in/min
Compatible Manufacturer
Airco

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series A-FS, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 5/8 in, Compatible Manufacturer Airco, Application General Purpose, Hand and Machine Cutting, Flame Type Medium to Heavy Preheat, Maximum Cutting Speed 19 in/min, Minimum Cutting Speed 22 in/min, Oxygen Flow Rate 110 to 130 scfh (Cutting), Pressure Rating (Fuel) 3 to 5 psig, Pressure Rating (Oxygen) 75 to 80 psig (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.