Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series A-FS Size 28 Cutting Tip

  • Mfr # A-FS-28

  • Zoro # G8380197


product price: $19.25
/ea

Key Features

Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
28
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FS-28
Zoro #
G8380197
UPC #
-
Country of Origin
United States

Dimensions

Size
28
Tip Size
28
Steel Thickness
10 in
Maximum Cutting Thickness
10 in

Details

Item
Cutting Tip
Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose, Hand and Machine Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
9 to 15 psi
Silver Solder Tube
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Type
2 Piece
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Tip Series
A-FS
Tip Design
Two Piece
Compatible Fuel Type
MAPP
For Torch Type
Handheld, Machine
Compatible Manufacturer
Airco
Pressure Rating (Oxygen)
80 to 100 psi

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series A-FS, Tip Size 28, Tip Design Two Piece, Maximum Cutting Thickness 10 in, Compatible Manufacturer Airco, Application General Purpose, Hand and Machine Cutting, Flame Type Medium to Heavy Preheat, Pressure Rating (Oxygen) 80 to 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.