Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco Series A-SP Size 54 Cutting Tip

  • Mfr # A-SP-54

  • Zoro # G8159584


product price: $27.44
/ea

Key Features

Series
A-SP
For Use With
Airco(R) Products
Flame Type
8 Preheat
Size
54
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SP-54
Zoro #
G8159584
UPC #
-
Country of Origin
United States

Dimensions

Size
54
Tip Size
54
Steel Thickness
1 1/4 in
Maximum Cutting Thickness
1 1/4 in

Details

Item
Cutting Tip
Series
A-SP
For Use With
Airco(R) Products
Flame Type
8 Preheat
Gas Service
Natural Gas
Application
Hand Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
3 to 6 psi
Silver Solder Tube
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Type
1 Piece
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Tip Series
A-SP
Compatible Fuel Type
MAPP, Propylene
Tip Design
One Piece
Pressure Rating (Oxygen)
80 to 100 psi
Compatible Manufacturer
Airco
Pressure Rating (Fuel)
3 to 6 psi
For Torch Type
Handheld

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, For Torch Type Handheld, Tip Series A-SP, Tip Size 54, Tip Design One Piece, Maximum Cutting Thickness 1 1/4 in, Compatible Manufacturer Airco, Application Hand Cutting, Flame Type 8 Preheat, Pressure Rating (Fuel) 3 to 6 psi, Pressure Rating (Oxygen) 80 to 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.