Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMERICAN TORCH TIP 2393 Welding Tube

  • Mfr # 2393-2F

  • Zoro # G8411094


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Series
2393
For Use With
Harris(R) Products
Size
0
Gas Service
Liquid Natural Gas
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2393-2F
Zoro #
G8411094
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Overall Length
28 in
Inlet Connection Size
1/2"-25
Outlet Connection Size
1/2"-25

Details

Item
Tube
Series
2393
For Use With
Harris(R) Products
Gas Service
Liquid Natural Gas
Application
Heating
Tip Type
GPP
Silver Solder Tube
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Type
Standard
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Inlet Connection
1/2"-25 Male UNF
Compatible Fuel Type
Natural Gas, Propane, Propylene
Outlet Connection Gender
Male
Tube Series
2393
Inlet Connection Type
UNF
Compatible Torch Manufacturer Part Number
43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C
Compatible Heating Tip Series
2290-H, 2290-HPM, RBA, RBP
Compatible Torch Series
43-2, K-43, V-315C
Compatible Tip Mixer
B-43-N, E2-43, E3-43, V-W-2, V-W-3
Inlet Connection Gender
Male

Description

Tube, Compatible Torch Series 43-2, K-43, V-315C, Compatible Heating Tip Series 2290-H, 2290-HPM, RBA, RBP, Compatible Tip Mixer B-43-N, E2-43, E3-43, V-W-2, V-W-3, Outlet Connection Gender Male, Outlet Connection Size 1/2 In.-25, Inlet Connection Gender Male, Inlet Connection Size 1/2 In.-25, Inlet Connection Type UNF, Tube Series 2393, Application Heating, Compatible Torch Manufacturer Part Number 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C, Overall Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.