Zoro Homepage

ATT Air-Cooled TIG Torch Kit

  • Mfr # 17V-25-R

  • Zoro # G8152331


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Application
Air-Cooled
Series
17V-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17V-25-R
Zoro #
G8152331
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Electrode Diameter
1/8 in
Torch Body Length
7 3/4 in
For Minimum Electrode Diameter
0.02 in
Power Cord Length
25 ft

Details

Item
TIG Torch Package
Application
Air-Cooled
Series
17V-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Output Range (Amps)
150
Compatible with Brand
Linde
Includes
Cebora(R) Style Torch & 25 ft Leads Rubber
TIG Torch Series
17
Number of Pieces
1
Power Cord Material
Rubber
Model
17V
Compatible with Series
17V
Power Cord Construction
1-Piece
Weight
3.4 oz
Gas Valve Included
Yes
Head Angle
60 Degrees
Maximum Current
150 A

Description

TIG Torch Package, Compatible with Series 17V, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees, Includes Cebora(R) Style Torch & 25 ft Leads Rubber, Model 17V, Number of Pieces 1, Power Cord Construction 1-Piece, Power Cord Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.