Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATT Air-Cooled TIG Torch Kit

  • Mfr # 26FV-12-2

  • Zoro # G7858374


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Application
Air-Cooled
Series
26FV-12-2
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26FV-12-2
Zoro #
G7858374
UPC #
-
Country of Origin
United States

Dimensions

Back Cap Size Designation
Long
Torch Body Length
9 in
For Maximum Electrode Diameter
0.15625 in
Power Cord Length
12 1/2 ft
For Minimum Electrode Diameter
0.02 in

Details

Item
TIG Torch Package
Application
Air-Cooled
Series
26FV-12-2
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
Output Range (Amps)
200
Compatible with Brand
Linde
Includes
Long Back Cap
TIG Torch Series
26
Power Cord Material
Braided Rubber
Compatible with Series
26FV
Weight
7.7 oz
Model
26FV
Power Cord Construction
2-Piece
Number of Pieces
1
Head Angle
60 Degrees
Maximum Current
200 A
Back Cap Included
Yes
Gas Valve Included
Yes

Description

TIG Torch Package, Compatible with Series 26FV, Maximum Current 200 A, Neck Type Flexible, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.15625 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Long Back Cap, Model 26FV, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.