Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATT Air-Cooled TIG Torch Kit

  • Mfr # 26FV-25-2

  • Zoro # G8286521


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Application
Air-Cooled
Series
26FV-25-2
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26FV-25-2
Zoro #
G8286521
UPC #
-
Country of Origin
United States

Dimensions

Back Cap Size Designation
Long
Power Cord Length
25 ft
For Maximum Electrode Diameter
0.15625 in
Torch Body Length
9 in
For Minimum Electrode Diameter
0.02 in

Details

Item
TIG Torch Package
Application
Air-Cooled
Series
26FV-25-2
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
Output Range (Amps)
200
Compatible with Brand
Linde
Includes
Long Back Cap
TIG Torch Series
26
Power Cord Material
Braided Rubber
Power Cord Construction
2-Piece
Back Cap Included
Yes
Weight
7.7 oz
Compatible with Series
26FV
Maximum Current
200 A
Head Angle
60 Degrees
Gas Valve Included
Yes
Number of Pieces
1
Model
26FV

Description

TIG Torch Package, Compatible with Series 26FV, Maximum Current 200 A, Neck Type Flexible, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.15625 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Long Back Cap, Model 26FV, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.