ATT Air-Cooled TIG Torch Kit
Mfr # 26V-25-2
Zoro # G8087843
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Application
Air-Cooled
Series
26V-25-2
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26V-25-2
Zoro #
G8087843
UPC #
-
Country of Origin
United States
Dimensions
Power Cord Length
25 ft
Torch Body Length
9 in
For Minimum Electrode Diameter
0.02 in
For Maximum Electrode Diameter
1/8 in
Details
Item
TIG Torch Package
Application
Air-Cooled
Series
26V-25-2
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Output Range (Amps)
200
Compatible with Brand
Linde
Includes
Cebora(R) Style Torch & 25 ft Leads Vinyl
TIG Torch Series
26
Compatible with Series
26V
Weight
7.7 oz
Head Angle
60 Degrees
Model
26V
Gas Valve Included
Yes
Maximum Current
200 A
Number of Pieces
1
Power Cord Material
Braided
Description
TIG Torch Package, Compatible with Series 26V, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 25 ft Leads Vinyl, Model 26V, Number of Pieces 1, Power Cord Length 25 ft, Power Cord Material Braided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.