ATT Air-Cooled TIG Torch Kit
Mfr # 9F-25-R
Zoro # G8210194
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Application
Air-Cooled
Series
9F-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9F-25-R
Zoro #
G8210194
UPC #
-
Country of Origin
United States
Dimensions
For Minimum Electrode Diameter
0.02 in
Torch Body Length
6 15/16 in
Power Cord Length
25 ft
For Maximum Electrode Diameter
0.09375 in
Details
Item
TIG Torch Package
Application
Air-Cooled
Series
9F-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
Output Range (Amps)
125
Compatible with Brand
Linde
Includes
Cebora(R) Style Torch & 25 ft Leads Rubber
TIG Torch Series
9
Weight
3 oz
Compatible with Series
9F
Head Angle
60 Degrees
Power Cord Construction
1-Piece
Maximum Current
125 A
Power Cord Material
Rubber
Number of Pieces
1
Model
9F
Gas Valve Included
No
Description
TIG Torch Package, Compatible with Series 9F, Maximum Current 125 A, Neck Type Flexible, TIG Torch Series 9, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.09375 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 25 ft Leads Rubber, Model 9F, Number of Pieces 1, Power Cord Construction 1-Piece, Power Cord Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.