ATT Water-Cooled TIG Torch Kit
Mfr # 18-50-R
Zoro # G8118424
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Application
Water-Cooled
Series
18-50-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-50-R
Zoro #
G8118424
UPC #
-
Country of Origin
China
Dimensions
Power Cord Length
50 ft
Details
Item
TIG Torch Package
Application
Water-Cooled
Series
18-50-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Output Range (Amps)
350
Compatible with Brand
Linde
Includes
Torch & 50 ft Leads Rubber
TIG Torch Series
18
Model
18
Gas Valve Included
No
Power Cord Material
Rubber
Maximum Current
350 A
Number of Pieces
1
Description
TIG Torch Package, Maximum Current 350 A, Neck Type Rigid, TIG Torch Series 18, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, Gas Valve Included No, Includes Torch & 50 ft Leads Rubber, Model 18, Number of Pieces 1, Power Cord Length 50 ft, Power Cord Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.