Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATT Water-Cooled TIG Torch Kit

  • Mfr # 18HP-25-R

  • Zoro # G8424823


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Application
Water-Cooled
Series
18HP-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18HP-25-R
Zoro #
G8424823
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
25 ft
Water Hose Length
25 ft
For Minimum Electrode Diameter
0.02 in
Back Cap Size Designation
Medium
Gas Hose Length
25 ft
For Maximum Electrode Diameter
5/32 in
Torch Body Length
8 5/8 in

Details

Item
TIG Torch Package
Application
Water-Cooled
Series
18HP-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Output Range (Amps)
350
Compatible with Brand
Linde
Includes
Medium Back Cap
TIG Torch Series
18
Gas Valve Included
No
Gas Hose Material
Rubber
Water Hose Included
Yes
Gas Hose Included
Yes
Weight
6.2 oz
Compatible with Series
18HP
Maximum Current
350 A
Power Cord Material
Braided Rubber
Head Angle
60 Degrees
Back Cap Included
Yes
Model
18
Number of Pieces
1

Description

TIG Torch Package, Compatible with Series 18HP, Maximum Current 350 A, Neck Type Rigid, TIG Torch Series 18, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Medium, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.