Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATT Water-Cooled TIG Torch Kit

  • Mfr # 18V-25-R

  • Zoro # G8198836


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Application
Water-Cooled
Series
18V-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18V-25-R
Zoro #
G8198836
UPC #
-
Country of Origin
China

Dimensions

Torch Body Length
8 5/8 in
For Minimum Electrode Diameter
0.02 in
Gas Hose Length
25 ft
Back Cap Size Designation
Long
For Maximum Electrode Diameter
5/32 in
Power Cord Length
25 ft
Water Hose Length
25 ft

Details

Item
TIG Torch Package
Application
Water-Cooled
Series
18V-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Output Range (Amps)
350
Compatible with Brand
Linde
Includes
Long Back Cap
TIG Torch Series
18
Maximum Current
350 A
Gas Hose Material
Rubber
Compatible with Series
18V
Weight
6.2 oz
Water Hose Included
Yes
Power Cord Material
Rubber
Gas Valve Included
Yes
Power Cord Construction
1-Piece
Gas Hose Included
Yes
Back Cap Included
Yes
Head Angle
60 Degrees
Model
18V
Number of Pieces
1

Description

TIG Torch Package, Compatible with Series 18V, Maximum Current 350 A, Neck Type Rigid, TIG Torch Series 18, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Rubber, Gas Valve Included Yes, Head Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.