Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATT Water-Cooled TIG Torch Kit

  • Mfr # 20F-12-R

  • Zoro # G8023723


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Application
Water-Cooled
Series
20F-12-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-12-R
Zoro #
G8023723
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
12 1/2 ft
Water Hose Length
12 1/2 ft
For Maximum Electrode Diameter
0.125 in
Gas Hose Length
12 1/2 ft
For Minimum Electrode Diameter
0.02 in
Back Cap Size Designation
Medium
Torch Body Length
10 in

Details

Item
TIG Torch Package
Application
Water-Cooled
Series
20F-12-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Flexible
Output Range (Amps)
250
Compatible with Brand
Linde
Includes
Medium Back Cap
TIG Torch Series
20
Water Hose Included
Yes
Number of Pieces
1
Gas Hose Material
Rubber
Maximum Current
250 A
Power Cord Construction
1-Piece
Model
20F
Gas Valve Included
No
Weight
4 oz
Head Angle
180 Degrees
Back Cap Included
Yes
Power Cord Material
Rubber
Compatible with Series
20F
Gas Hose Included
Yes

Description

TIG Torch Package, Compatible with Series 20F, Maximum Current 250 A, Neck Type Flexible, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Medium, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 0.125 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.