Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATT Water-Cooled TIG Torch Kit

  • Mfr # 20HP-25-R

  • Zoro # G8094441


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Application
Water-Cooled
Series
20HP-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HP-25-R
Zoro #
G8094441
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
25 ft
Gas Hose Length
25 ft
Water Hose Length
25 ft
Torch Body Length
7 5/8 in
For Maximum Electrode Diameter
1/8 in
For Minimum Electrode Diameter
0.02 in

Details

Item
TIG Torch Package
Application
Water-Cooled
Series
20HP-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Output Range (Amps)
250
Compatible with Brand
Linde
Includes
Medium Back Cap
TIG Torch Series
20
Model
20
Maximum Current
250 A
Water Hose Included
Yes
Power Cord Material
Braided Rubber
Head Angle
60 Degrees to 180 Degrees
Gas Hose Material
Rubber
Weight
6.3 oz
Number of Pieces
1
Gas Hose Included
Yes
Gas Valve Included
No
Compatible with Series
20HP

Description

TIG Torch Package, Compatible with Series 20HP, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 60 Degrees to 180 Degrees , Includes Medium Back Cap, Model 20, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.