Zoro Homepage

ATTC 0.37" Laser Weld Noz Shower

  • Mfr # 922772

  • Zoro # G8444861


product price: $21.99
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Cincinnati
For Use With
Cincinnati(R)Laser Welders
Size
.060 in
Compatible with Model
Non Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922772
Zoro #
G8444861
UPC #
-
Country of Origin
United States

Dimensions

Size
.060 in
Overall Length
0.37 in
Outside Diameter
0.57 in

Details

Item
Nozzle Shower
Welding Processes
Laser Welding
Compatible with Brand
Cincinnati
For Use With
Cincinnati(R)Laser Welders
Compatible with Model
Non Contact

Description

Nozzle Shower, Compatible with Brand Cincinnati, Compatible with Model Non Contact, Welding Processes Laser Welding, Outside Diameter 0.57 in, Overall Length 0.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.