Zoro Homepage

ATTC 0.67" Laser Mechanisms Welding Noz

  • Mfr # PLGJT0006

  • Zoro # G2986405


product price: $26.79
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Laser Mechanisms
For Use With
Laser Mech(R) Laser Welders
Size
1.0mm
Outside Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLGJT0006
Zoro #
G2986405
UPC #
-
Country of Origin
United States

Dimensions

Size
1.0mm
Outside Diameter
0.5 in
Overall Length
0.67 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Laser Mechanisms
For Use With
Laser Mech(R) Laser Welders
Compatible with Model
Contact Head

Description

Nozzle, Compatible with Brand Laser Mechanisms, Compatible with Model Contact Head, Welding Processes Laser Welding, Outside Diameter 0.5 in, Overall Length 0.67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.