Zoro Homepage

ATTC 0.67" Laser Weld Nozzle

  • Mfr # 3-01914-C

  • Zoro # G2986667


product price: $8.75
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Bystronic
For Use With
Bystronic(R) Laser Welders
Application
Chrome Plated
Overall Length
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-01914-C
Zoro #
G2986667
UPC #
-
Country of Origin
United States

Dimensions

Size
#HK20 2.0mm
Overall Length
0.67 in
Overall Height
0.5625 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Bystronic
For Use With
Bystronic(R) Laser Welders
Application
Chrome Plated

Description

Nozzle, Compatible with Brand Bystronic, Welding Processes Laser Welding, Application Chrome Plated, Overall Height 0.5625 in, Overall Length 0.67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.