Zoro Homepage

ATTC 0.70" Mazak Laser Weld Adapter Tip

  • Mfr # 46603350522-2.5

  • Zoro # G2986308


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Mazak
For Use With
Mazak(R) Laser Welders
Application
Copper
Outside Diameter
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46603350522-2.5
Zoro #
G2986308
UPC #
-
Country of Origin
United States

Dimensions

Size
2.5mm
Outside Diameter
0.55 in
Overall Length
0.7 in

Details

Item
Adapter Tip
Welding Processes
Laser Welding
Compatible with Brand
Mazak
For Use With
Mazak(R) Laser Welders
Application
Copper
Compatible with Manufacturer Part Number
46683301140
Compatible with Model
Super Charge X510, Turbo 10KW

Description

Adapter Tip, Compatible with Brand Mazak, Compatible with Model Super Charge X510, Turbo 10KW, Welding Processes Laser Welding, Application Copper, Compatible with Manufacturer Part Number 46683301140, Outside Diameter 0.55 in, Overall Length 0.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.