Zoro Homepage

ATTC 0.73" Amada Laser Welding Nozzle

  • Mfr # 71341610-2.5

  • Zoro # G9717303


product price: $11.49
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Overall Length
0.73 in
Compatible with Model
Sensor System HS95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71341610-2.5
Zoro #
G9717303
UPC #
-
Country of Origin
United States

Dimensions

Size
2.5mm
Overall Length
0.73 in
Outside Diameter
0.63 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Compatible with Model
Sensor System HS95
Compatible with Manufacturer Part Number
71341614A, 71369819
Compatible Grainger Part Number
22HJ05, 22HJ53

Description

Nozzle, Compatible with Brand Amada, Compatible with Model Sensor System HS95, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HJ05, 22HJ53, Compatible with Manufacturer Part Number 71341614A, 71369819, Outside Diameter 0.63 in, Overall Length 0.73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.