Zoro Homepage

ATTC 0.79" Amada Laser Welding Nozzle

  • Mfr # 71369813

  • Zoro # G8005313


product price: $20.55
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Size
1.4mm
Application
Double Mushroom ECO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71369813
Zoro #
G8005313
UPC #
-
Country of Origin
United States

Dimensions

Size
1.4mm
Outside Diameter
0.98 in
Overall Length
0.79 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Application
Double Mushroom ECO
Compatible with Model
Pulsar/Altair AHS100

Description

Nozzle, Compatible with Brand Amada, Compatible with Model Pulsar/Altair AHS100, Welding Processes Laser Welding, Application Double Mushroom ECO, Outside Diameter 0.98 in, Overall Length 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.