Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 0.90" Laser Weld Nozzle

  • Mfr # W1666

  • Zoro # G7832203


product price: $18.35
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Mitsubishi
For Use With
Mitsubishi(R) Laser Welders
Application
Plasma Cebora(R) Style
Overall Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1666
Zoro #
G7832203
UPC #
-
Country of Origin
United States

Dimensions

Size
4.0mm
Overall Length
0.9 in
Outside Diameter
1.18 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Mitsubishi
For Use With
Mitsubishi(R) Laser Welders
Application
Plasma Cebora(R) Style
Compatible with Manufacturer Part Number
W429-N
Compatible with Model
LX/LXP

Description

Nozzle, Compatible with Brand Mitsubishi, Compatible with Model LX/LXP, Welding Processes Laser Welding, Application Plasma Cebora(R) Style, Compatible with Manufacturer Part Number W429-N, Outside Diameter 1.18 in, Overall Length 0.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.