Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 10ft MIG Welding Liner Assembly

  • Mfr # 126-9007

  • Zoro # G8007946


product price: $32.89
/ea

Key Features

For Use With
Binzel
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Wire Size (In.)
.052-1/16
Type
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126-9007
Zoro #
G8007946
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.052-1/16
Overall Length
10 ft
Maximum Wire Diameter
1/16 in
Minimum Wire Diameter
0.052 in

Details

Item
Liner Assembly
For Use With
Binzel
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Type
10 ft

Description

Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.052 in, Overall Length 10 ft, For Use With Binzel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.