Zoro Homepage

ATTC 1.12" Mazak Laser Weld Adapter Body

  • Mfr # 46603350510

  • Zoro # G8187067


product price: $16.99
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Mazak
For Use With
Mazak(R) Laser Welders
Overall Length
1.12 in
Compatible with Model
Turbo 10KW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46603350510
Zoro #
G8187067
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.12 in

Details

Item
Adapter Body Brass
Welding Processes
Laser Welding
Compatible with Brand
Mazak
For Use With
Mazak(R) Laser Welders
Compatible with Model
Turbo 10KW
Compatible with Manufacturer Part Number
46523300080

Description

Adapter Body Brass, Compatible with Brand Mazak, Compatible with Model Turbo 10KW, Welding Processes Laser Welding, Compatible with Manufacturer Part Number 46523300080, Overall Length 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.