Zoro Homepage

ATTC 12 1/2 ft TIG Welding Power Cable

  • Mfr # 45V03R

  • Zoro # G7813251


product price: $55.75
/ea

Key Features

Type
For Water-Cooled Torches
For Use With
Torch# 20,20f,22,24w,25
Compatible with Brand
Linde
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Cable Construction
1-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V03R
Zoro #
G7813251
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
12 1/2 ft

Details

Item
Power Cable
Type
For Water-Cooled Torches
For Use With
Torch# 20,20f,22,24w,25
Compatible with Brand
Linde
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Cable Construction
1-Piece
Compatible with Series
20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Cable Material
Braided Rubber
Welding Processes
TIG Welding (GTAW)
Reference Number
45V03R

Description

Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Welding Processes TIG Welding (GTAW), Reference Number 45V03R, Type For Water-Cooled Torches, Cable Material Braided Rubber, Compatible with Brand Linde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.