Zoro Homepage

ATTC 1.5" Takana Laser Weld Internal Noz

  • Mfr # C20D-2

  • Zoro # G8231334


product price: $51.75
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Takana
For Use With
TANAKA(R) Laser Welders
Size
2.0mm/.078
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20D-2
Zoro #
G8231334
UPC #
-
Country of Origin
United States

Dimensions

Size
2.0mm/.078
Overall Length
1.5 in
Outside Diameter
1.09 in

Details

Item
Internal Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Takana
For Use With
TANAKA(R) Laser Welders
Compatible with Manufacturer Part Number
C20D-1
Compatible Grainger Part Number
22HT30

Description

Internal Nozzle, Compatible with Brand Takana, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HT30, Compatible with Manufacturer Part Number C20D-1, Outside Diameter 1.09 in, Overall Length 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.