Zoro Homepage

ATTC 15ft MIG Welding Liner Assembly

  • Mfr # M16083-1

  • Zoro # G9526605


product price: $18.25
/ea

Key Features

For Use With
Lincoln
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Wire Size (In.)
.035/.045
Series
Magnum 300 & 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16083-1
Zoro #
G9526605
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.035/.045
Bore Diameter
0.07 in
Overall Length
15 ft
Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.035 in

Details

Item
Liner Assembly
For Use With
Lincoln
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Series
Magnum 300 & 400
Type
15 ft
Compatible with Model
K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6
Liner Model
M16083-1
Compatible with Series
Magnum 300, Magnum 400
Color
Black, Gray
Compatible with Brand
Lincoln

Description

Liner Assembly, Compatible with Series Magnum 300, Magnum 400, Compatible with Model K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Bore Diameter 0.07 in, Color Black, Gray, For Use With Lincoln, Series Magnum 300 & 400, Liner Model M16083-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.