Zoro Homepage

ATTC 16 1/2ft MIG Weld Liner Assembly

  • Mfr # 122-9003

  • Zoro # G9533291


product price: $16.49
/ea

Key Features

For Use With
Binzel
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Type
16-1/2 ft
Maximum Wire Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-9003
Zoro #
G9533291
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.052-.062
Maximum Wire Diameter
1/16 in
Overall Length
16 1/2 in
Minimum Wire Diameter
0.052 in

Details

Item
Liner Assembly
For Use With
Binzel
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Type
16-1/2 ft

Description

Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.062 in, Minimum Wire Diameter 0.052 in, Overall Length 16 1/2 in, For Use With Binzel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.