Zoro Homepage

ATTC 180 Rigid TIG Torch Body

  • Mfr # 18P

  • Zoro # G8208715


product price: $54.65
/ea

Key Features

Application
Water-Cooled
Includes
180 Degrees Torch
Output Range (Amps)
350
Series
18P
Head Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18P
Zoro #
G8208715
UPC #
-
Country of Origin
China

Dimensions

For Minimum Electrode Diameter
0.02 in
Torch Body Length
12 1/2 in
For Maximum Electrode Diameter
3/16 in

Details

Item
TIG Torch Body
Application
Water-Cooled
Includes
180 Degrees Torch
Output Range (Amps)
350
Series
18P
Head Angle
180 Degrees
Gas Valve Included
No
TIG Torch Series
18
Maximum Current
500 A
Cooling Method
Water-Cooled
Welding Processes
TIG Welding (GTAW)
Neck Type
Rigid
Model
18P

Description

TIG Torch Body, Neck Type Rigid, Model 18P, Maximum Current 500 A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Cooling Method Water-Cooled, For Maximum Electrode Diameter 3/16 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 180 Degrees , Includes 180 Degrees Torch, TIG Torch Series 18, Torch Body Length 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.