Zoro Homepage

ATTC 180 Rigid TIG Torch Body

  • Mfr # 25

  • Zoro # G8087877


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Application
Water-Cooled
Series
25
Output Range (Amps)
250
Gas Valve Included
No
TIG Torch Series
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25
Zoro #
G8087877
UPC #
-
Country of Origin
China

Dimensions

Torch Body Length
6 1/2 in
For Maximum Electrode Diameter
1/8 in
For Minimum Electrode Diameter
0.02 in

Details

Item
TIG Torch Body
Application
Water-Cooled
Series
25
Output Range (Amps)
250
Gas Valve Included
No
TIG Torch Series
25
Cooling Method
Water-Cooled
Neck Type
Rigid
Welding Processes
TIG Welding (GTAW)
Head Angle
180 Degrees
Maximum Current
250 A
Model
25

Description

TIG Torch Body, Neck Type Rigid, Model 25, Maximum Current 250 A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 180 Degrees , TIG Torch Series 25, Torch Body Length 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.