Zoro Homepage

ATTC 180 Rigid TIG Torch Body

  • Mfr # 9P

  • Zoro # G8368586


product price: $42.15
/ea

Key Features

Series
9P
Output Range (Amps)
125
Includes
180 Degrees Torch
Application
Air-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9P
Zoro #
G8368586
UPC #
-
Country of Origin
China

Dimensions

Torch Body Length
6 5/8 in
For Maximum Electrode Diameter
3/32 in
For Minimum Electrode Diameter
0.02 in

Details

Item
TIG Torch Body
Series
9P
Output Range (Amps)
125
Includes
180 Degrees Torch
Application
Air-Cooled
Neck Type
Rigid
Cooling Method
Air-Cooled
Welding Processes
TIG Welding (GTAW)
Head Angle
180 Degrees
Maximum Current
125 A
TIG Torch Series
9
Gas Valve Included
No
Model
9P

Description

TIG Torch Body, Neck Type Rigid, Model 9P, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 180 Degrees , Includes 180 Degrees Torch, TIG Torch Series 9, Torch Body Length 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.