Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 2290-H Sz3 Propane Heating Tip

  • Mfr # 22903H

  • Zoro # G8342467


product price: $72.15
/ea

Key Features

For Use With
Harris(R) Products
Flame Type
High Heat
Size
0
Gas Service
Liquid Natural Gas
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22903H
Zoro #
G8342467
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
3
Steel Thickness
3 in

Details

Item
Heating Tip
Series
22903H
For Use With
Harris(R) Products
Flame Type
High Heat
Gas Service
Liquid Natural Gas
Application
Heating
Tip Type
GPP
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Oxygen Flow
340 to 920 cfh
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Type
Standard
Propane Gas Silver Solder
no
Material
Tellurium Copper
Tip Series
2290-H
Compatible Tip Tube Manufacturer Model Number
2393
Compatible Torch Series
43-2, K-43, V-315C
Compatible Fuel Type
Natural Gas, Propane
Compatible Tip Mixer Manufacturer Model Number
B-43-N, E2-43, E3-43, V-W-2, V-W-3
Maximum Oxygen Flow Rate
920 cfh
Compatible Torch Manufacturer Part Number
43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C
Minimum Oxygen Flow Rate
340 cfh
Compatible Manufacturer
Harris

Description

Heating Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 43-2, K-43, V-315C, Tip Series 2290-H, Tip Size 3, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number B-43-N, E2-43, E3-43, V-W-2, V-W-3, Compatible Tip Tube Manufacturer Model Number 2393, Compatible Torch Manufacturer Part Number 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C, Flame Type High Heat, Material Tellurium Copper, Maximum Oxygen Flow Rate 920 cfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.