Zoro Homepage

ATTC 25 ft TIG Welding Power Cable

  • Mfr # 41V29R

  • Zoro # G8278033


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Type
For Water-Cooled Torches
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Application
25 Ft Long
Compatible with Model
18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V
Reference Number
41V29R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41V29R
Zoro #
G8278033
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
25 ft

Details

Item
Power Cable
Type
For Water-Cooled Torches
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Application
25 Ft Long
Compatible with Model
18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V
Reference Number
41V29R
Compatible with Brand
Linde
Cable Construction
1-Piece
Cable Material
Braided Rubber
Welding Processes
TIG Welding (GTAW)
Compatible with Series
18, PTW-18, W-350

Description

Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 18, PTW-18, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V, Welding Processes TIG Welding (GTAW), Reference Number 41V29R, Type For Water-Cooled Torches, Cable Material Braided Rubber, Compatible with Brand Linde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.