Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 25ft MIG Welding Liner Assembly

  • Mfr # 45-564-25

  • Zoro # G8471425


product price: $26.39
/ea

Key Features

For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Wire Size (In.)
5/64 in
Type
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-564-25
Zoro #
G8471425
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
5/64 in
Maximum Wire Diameter
5/64 in
Overall Length
25 ft
Bore Diameter
0.1 in

Details

Item
Liner Assembly
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
25 ft
Color
Black, Gray

Description

Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.078 in, Overall Length 25 ft, Bore Diameter 0.1 in, Color Black, Gray, For Use With Tweco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.