ATTC 25ft MIG Welding Liner Assembly
Mfr # 64-4525
Zoro # G8444764
product price: $44.95
/eaKey Features
For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
25 ft
Color
Gray, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-4525
Zoro #
G8444764
UPC #
-
Country of Origin
United States
Dimensions
Wire Size (In.)
.045-1/16
Overall Length
25 ft
Maximum Wire Diameter
1/16 in
Minimum Wire Diameter
0.045 in
Details
Item
Liner Assembly
For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
25 ft
Color
Gray, Red
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.045 in, Overall Length 25 ft, Color Gray, Red, For Use With Lightning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.